Beli gun drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Omi Kogyo Straight Shank Carbide V Drill Long Type (Burnishing Drill) (Mata Bor Lurus)Deskripsi:-A drill for precision drilling into non-ferrous metal.-Finishes 3 processes of rough machining, medium finishing and final finishing all at once.-High performance with an upper limit of H7 for processing precision and 3S for surface roughness.-Work material: Gun metal, aluminum, all cast iron(FC)
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Orientalmotor Servo MotorDeskripsi:These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.No External Sensors RequiredBattery FreeAZX Series Driver and Connection Cables requiredOperating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.Degree of Protection : IP65 (excluding installation surface and connector locations.)Shaft Runout : 0.05 T.I.R. (mm)Concentricity : 0.075 T.I.R. (mm)Perpendicularity : 0.075 T.I.R. (mm)Safety Standards : UL; CEatribut:
- Detector: Mechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations)
- Product Line: Oriental Motor®
- Rated Output Power (W): 400 (1/2HP)
- Thermal Class: 130 (B)
- Delta AC/DC Servo MotorDeskripsi:The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.atribut:
- Phase: 1/3 PH
- Voltage (V AC): 220
- KRISBOW Catok Besi Putar (Ragum)Deskripsi:Bench Vise 4inch with Swivel Base adalah alat yang digunakan untuk menjepit pipa yang akan dikerjakan terutama pipa yang akan disenai atau diulir. Alat ini mempunyai kemampuan jepit yang dapat diatur sesuai dengan ukuran pipa yang akan digunakan. Pada alat ini terdapat handel yang dapat diputar sehingga penjepit dapat bergerak secara linier untuk menjepit benda kerja. Ragum ini mempunyai lebar jaw 100mm. Ragum sering digunakan di industri, pabrik atau bengkel.
- VARDEX Microscope Boring Insertsatribut:
- No. of Cutting Edges: 1
- Measuring System: Metric
- Type of Insert: IN
- Kondo Kagaku Servo Motoratribut:
- Max Operating Angle (°): 270
- Tungaloy Deep Tri-Drill for Gun Drill Machines J103Deskripsi:Achieves high-efficiency machining Realizes excellent chip control and high feed allowance with a unique chip breaker shape applied to the cutting edge Good chip control and good chip evacuation due to chip dividing effect by chip splitter -Tool diameter For Φ28 and above, the cutting edge is divided into 3 parts to generate fine chips and good chip evacuation performance allows processing on general-purpose machines such as lathes and machining centers. Coating improves heat resistance and increases cutting speed. Canatribut:
- Total Length (mm): 1652.9
- Shank Length (mm): 69
- Blade Diameter (Ømm): 30
- Cutting Edge Length (mm): 1650
- Effective Length (mm): 1510.9
- x (mm): 45
- Cutting Diameter (Ømm): 30
- Machine Side Connection Diameter (mm): 40
- Usable Length (mm): 1510.9
- Tool Diameter Tolerance (mm): 0/-0.07
- Guide Pad: GP06
- Machining Hole Diameter Tolerance (mm): -0.5
- Shank Diameter (mm): 38.1
- Vertex Boring Head Sets C-TypeDeskripsi:Boring Head Sets C-Type.
- Mitsubishi Electric AC/DC Servo MotorDeskripsi:AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambientatribut:
- Degree of Protection: IP65
- Operating Ambient Temperature (°C): 0 to +40
- Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
- Storage Ambient Temperature (°C): -15 to +70
- Supply Voltage (VAC): 200 (class)
- DV Crimp Sleeve Vinyl (Selongsong Sambungan)Deskripsi:Wiring Terminal. High Quality Terminal.
- Panasonic Servo Motoratribut:
- Protection Class: IP65
- Power Supply Capacity (kVA): 0.9
- Voltage Specifications (V): 200
- Rated Current (A (rms)): 2.6
- Flange Sq. Dimension (mm): 60
- Holding Brake: Without
- Output Rating (W): 400
- Rated Rotation Speed (rpm): 3000
- Shaft: Key-way, center tap
- GESAC Indexable Drill 2D Holder Seriesatribut:
- Aspect Ratio: 2D
- Shank type: Flange Flat
Daftar Harga gun drill Terbaru October 2026
| Tungaloy Drilling Solid Tool GunDrill SLJ | Rp3.099.900 |
| botek Gun Drill untuk Lubang Dalam | Rp4.999.900 |
| Langsol TCT Annular Cutter Universal Shank DNTC-3 | Rp599.900 |
| Omi Kogyo Straight Shank Carbide V Drill Long Type (Burnishing Drill) (Mata Bor Lurus) | Rp4.199.900 |
| BOSCH Corded Impact Drill (Mesin Bor Beton) | Rp769.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| Mitsubishi Electric Servo Motor | Rp7.199.900 |
| Orientalmotor Servo Motor | Rp11.999.900 |
| Delta AC/DC Servo Motor | Rp9.999.900 |
| NACHI Taper Shank Long Drill (Mata Bor Kones) | Rp1.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20(Mata%20Bor%20Lurus)/P102747397-1.jpg)
/6aP105411226-2.jpg)
/P101000154-1.jpg)



/P101006023-1.jpg)
/9bP103636335-5.jpg)






/rrP105168999-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)